Shop All Cordless Tool Accessories
Ryobi
18.0V Battery, 40Ah Capacity
Mfr # 130218035
Zoro # G9802077
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 40Ah
- Category Type Battery Pack
- Voltage 18.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ryobi
- MFR # 130218035
- Zoro # G9802077
- Country of Origin China
- Category Cordless Tool Accessories
Details
Item | Battery |
Battery Capacity | 40Ah |
Category Type | Battery Pack |
Voltage | 18.0 |
Description
Battery,18V,40Ah,20RM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- BOSCH NailKiller Auger, 5/8In x 13In, Tube (NKMT10)
- MILWAUKEE TOOL 6mm Metric Combination Wrench (45-96-9506)
- ILC Replacement for Dewalt Dw920 Cordless Tool Battery (DW920 CORDLESS TOOL BATTERY DEWALT)
- ILC Replacement for Dewalt Dcs331b Battery (DCS331B)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ILC Replacement for Metabo Powergrip 2 (POWERGRIP 2 METABO)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- DANTONA Power Tool Battery, CS-KEB301PW, CS CS-KEB301PW (TOOL-467LI-15)
- ILC Replacement for Makita 9120 Battery (9120 BATTERY MAKITA)
- Ryobi Cordless Tool Accessories