Shop All Cordless Tool Accessories
This Product is Discontinued
Ryobi
18.0V Battery, 1.5Ah Capacity (Discontinued)
Mfr # 130429048
Zoro # G9801867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18.0
- Category Type Battery Pack
- Battery Capacity 15Ah
- Accessory Type Battery Pack,18V,15Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ryobi
- MFR # 130429048
- Zoro # G9801867
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 18.0 |
Category Type | Battery Pack |
Battery Capacity | 15Ah |
Item | Battery |
Accessory Type | Battery Pack,18V,15Ah |
Description
Battery Pack,18V,15Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.