Shop All Hydraulic Hose Assemblies
Ryco
Hose, 3/8" x 120", 3100 psi, Male Style Npt
Mfr # T3006D-120-20902320-0606
Zoro # G8736141
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ryco
- MFR # T3006D-120-20902320-0606
- Zoro # G8736141
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Details
Item | Hose,3/8" x 120",3100 psi,Male Style Npt |
Description
Hose,3/8 In. x 120 In.,3100 psi,Male Style Npt
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1001-16FP-NL)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- RYCO Hose 1/2"x144", 3100 psi, MaleNptxFmaleJic (T3008D-144-20902040-0812)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- RYCO Hose, 1" x 60", 250 psi, FemalexFemale Jic (SRF16-060-40404040-2121)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- RYCO Hose, 1/2" x 144", 3100 psi, Male Style Npt (T3008D-144-20902320-0808)
- GATES CR2 PRO Series Hose (4CR2XREEL)
- Ryco Hydraulic Hose Assemblies