Shop All Hydraulic Hose Assemblies
Ryco
Hose, 1.5" x 18", 150 psi, Male x Male Npt
Mfr # SRF24-018-40904090-2424
Zoro # G9077525
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ryco
- MFR # SRF24-018-40904090-2424
- Zoro # G9077525
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Details
Item | Hose,1.5" x 18",150 psi,Male x Male Npt |
Description
Hose,1.5 In. x 18 In.,150 psi,Male x Male Npt
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 3000 SERIES (w/ 48" deck) Riding Lawn Mower Replacement Belt, A105 (A105)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- RYCO Hose 1/2"x144", 3100 psi, MaleNptxFmaleJic (T3008D-144-20902040-0812)
- RYCO Hose, 1" x 60", 250 psi, FemalexFemale Jic (SRF16-060-40404040-2121)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- RYCO Hose, 1/2" x 144", 3100 psi, Male Style Npt (T3008D-144-20902320-0808)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- Ryco Hydraulic Hoses & Fittings