Shop All Hydraulic Hose Assemblies
Ryco
Hose, 1" x 18", 5100 psi, MaleNptxFemaleJic
Mfr # H5016D-018-70907040-1621
Zoro # G9077105
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ryco
- MFR # H5016D-018-70907040-1621
- Zoro # G9077105
- Country of Origin Malaysia
- Category Hydraulic Hose Assemblies
Details
Item | Hose,1" x 18",5100 psi,MaleNptxFemaleJic |
Description
Hose,1 In. x 18 In.,5100 psi,MaleNptxFemaleJic
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (inactive), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60-2 Chain Size, 13 # of Teeth (D60BS13H X 1 1/2)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- RYCO Hose 1/2"x144", 3100 psi, MaleNptxFmaleJic (T3008D-144-20902040-0812)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- RYCO Hose, 1" x 60", 250 psi, FemalexFemale Jic (SRF16-060-40404040-2121)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- RYCO Hose, 1" x 18", 250 psi, FemalexFemale Jic (SRF16-018-40404040-2121)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT (R2-6-6-36M)
- Ryco Hydraulic Hose Assemblies