Shop All Caster Brakes
Rwm
Wheel Brake Kit, Face Contact, 6 in., Steel
Mfr # 46-0620-ICWB KIT
Zoro # G7050827
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Face Contact Brake
- Brake Location Face
- For Wheel Dia. 6 in
- For Wheel Width 2 in
- Material Nylon, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-0620-ICWB KIT
- Zoro # G7050827
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 6 in |
For Wheel Width | 2 in |
Wheel Dia. | 6" |
Details
Caster Brake Type | Face Contact Brake |
Brake Location | Face |
Material | Nylon, Steel |
Swivel Lock Type | No Lock Included |
For Use With | Compatible Swivel or Rigid Caster RWM 45, 46, 47, 48, 52, and 65 Series |
Standards | ICWM, ISO |
Item | Caster Brake Kit |
Frame Finish | Zinc Plated |
Includes | Installable Cam Wheel Brake |
Description
Caster Brake Kit, Face Contact Brake, Face, No Lock Included, Nylon, Steel, 6 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1018598)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- HAMILTON Foot Brakes (FB-S)
- A.R. NORTH AMERICA Brake Kit4 Wheel Cart (AR-CART4W25-BRK)
- ZORO SELECT Cstr Brake Kit, Totl Lock, 6 in, Thermplstc (P-TB21 060X200-001)
- ZORO SELECT Caster Brake Kit, Steel, 4" Wheel Dia. (P-WB12 040X125)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- Rwm Caster & Wheel Accessories & Components