Shop All Turntables
Rwm
30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate
Mfr # T125-LMRT
Zoro # G6943833
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 30,000 lb
- Height 2 7/8 in
- Finish Laguna Blue Paint
- Material Steel
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # T125-LMRT
- Zoro # G6943833
- Country of Origin United States
- Category Turntables
Dimensions
Height | 2 7/8 in |
Overall Width | 8 1/2 in |
Overall Height | 2 7/8 in |
Details
Item | Turntable Swivel Section |
Load Capacity | 30,000 lb |
Finish | Laguna Blue Paint |
Material | Steel |
Includes | (1) RWM Casters Kingpinless Turntable Unit |
Color | Blue |
Product Type | Turntable Swivel Section |
Maximum Load Capacity | 30,000 lb |
Compatible Producf Type | Industrial Turntable Swivel Sections |
Standards | NSF |
Description
Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 30,000 lb, Overall Length 8 1/2 in, Overall Width 8 1/2 in, Overall Height 2 7/8 in, Includes Casters, Color Blue, Finish Laguna Blue Paint, Material Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 3/8" Wire (1037336)
- CAMPBELL CHAIN & FITTINGS GX Structural Short Leg Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6423108)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- RWM 900 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T47-42RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- SHEPHERD HARDWARE Turntable Lazy Susan 4In (9547)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- Rwm Turntables