Shop All Rubber Wheels
Rwm
Thermal Plastic Rubber Wheel, 8x2"
Mfr # RPR-0820-08
Zoro # G0714913
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Tread Flat
- Caster Wheel/Tread Material Thermal Plastic Rubber
- Wheel Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # RPR-0820-08
- Zoro # G0714913
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Thermal Plastic Rubber Wheel,8x2" |
Tread | Flat |
Caster Wheel/Tread Material | Thermal Plastic Rubber |
Load Rating | 600 lb. |
Wheel Bearings | Roller |
Non-Marking | Yes |
Application | Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies |
Hub Material | Polypropylene |
Description
Thermal Plastic Rubber Wheel,8x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- ERICKSON 2"X30Ft 10,000Lb Long Hndl Ratt w/ Chain Leads w/Bonus Web Clamp Bulk (58727)
- TEREX Pulley (37263GT)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- Rwm Caster Wheels