Shop All Rubber Wheels
Rwm
Thermal Plastic Rubber Wheel, 4x2"
Mfr # RPR-0420-08
Zoro # G0714898
original price:
$13.59
17% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Tread Flat
- Caster Wheel/Tread Material Thermal Plastic Rubber
- Wheel Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # RPR-0420-08
- Zoro # G0714898
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | TRP Wheel |
Tread | Flat |
Caster Wheel/Tread Material | Thermal Plastic Rubber |
Load Rating | 350 lb. |
Wheel Bearings | Roller |
Non-Marking | Yes |
Application | Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies |
Hub Material | Polypropylene |
Description
Thermal Plastic Rubber Wheel,4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 350 lb (18XS04229R)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- PEERLESS CHAIN 3/8 G43 CL GRAB HK, ZP, UPC, 8023430 (8023430)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- Rwm Rubber Wheels