Shop All Plate Casters
Rwm
Swvl Kngpnls Plt Cstr, Steel, 8", 5500 lb
Mfr # 76-FSB-0830-S-Q
Zoro # G7300618
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-FSB-0830-S-Q
- Zoro # G7300618
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Swivel Radius | 2 in |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Pneumatic, 10 In x 4 In (1TJN8)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps (5316SEF-GRY)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- RWM Kingpinless Swvl Plt Caster, 1000 lb, (65-UPR-0820-S)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Rigid Plate Caster, Nylon, 4 in., 1050 lb. (47-GTB-0420-R)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- Rwm Plate Casters