Shop All Plate Casters
Rwm
Swvl Caster, w/8x2" Urethane on Iron Whl
Mfr # 52-UIR-0820-S
Zoro # G0713120
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 1400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 52-UIR-0820-S
- Zoro # G0713120
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" x 1/4" |
Mounting Bolt Dia. | 1/2" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 1400 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Kingpin |
Frame Finish | Silver Zinc Plate |
Replacement Wheel | UIR-0820-08 |
Core Color | Gray |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Item | Swvl Caster,w/8x2" Urethane on Iron Whl |
Frame Material | Steel |
Wheel Color | Silver |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Durometer | 92A |
Caster Wheel Bearings | Roller |
Description
Swvl Caster,w/8x2" Urethane on Iron Whl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13 in. x 4 in. x 12 in. Rubber Dock Bumper (2MYR1)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2000 lb (75-UIB-0630-S-Q-2.5LD)
- RWM Plate Caster, Rigid, Phenolic, 5", 1000 lb (65-DUR-0520-R)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- Rwm Casters