Shop All Plate Casters
Rwm
Swivel, w/8x3" Cast Iron Wheel, Load Rating: 3000 lb.
Mfr # 76-CIR-0830-S
Zoro # G0713741
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-CIR-0830-S
- Zoro # G0713741
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2" |
Plate Size | 5-1/4" x 7-1/4" x 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 3000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Maintenance Free |
Wheel Color | Silver |
Item | Swivel,w/8x3" Cast Iron Wheel |
Durometer | 50RC |
Core Color | Silver |
Outside Bolt Hole Spacing | 4-1/8 x 6-1/8 |
Frame Material | Steel |
Replacement Wheel | CIR-0830-12 |
Frame Finish | Powder Coat |
Inside Bolt Hole Spacing | 3-3/8 x 5-1/4 |
Caster Wheel Bearings | Roller |
Description
Swivel,w/8x3" Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- KELLEY Lip Shafts, Lip Shaft 1"X 41-1/4" W/1-Ho (712-959)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- RWM Plate Caster, Rgd, Polyurthn, 10", 5000 lb (76-UIB-1030-R-INF-90RT)
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14)
- Rwm Casters