Shop All Plate Casters
Rwm
Swivel, w/8x2" Solid Elastomer Wheel
Mfr # 46-GTB-0820-S
Zoro # G0712332
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Ergo GT
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-GTB-0820-S
- Zoro # G0712332
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Ergo GT |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Kingpin |
Wheel Color | Gray |
Durometer | 75D |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Ball |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Replacement Wheel | GTB-0820-08 |
Frame Material | Steel |
Outside Bolt Hole Spacing | 3 x 3 |
Item | Swivel,w/8x2" Solid Elastomer Wheel |
Core Color | Gray |
Description
Swivel,w/8x2 In. Solid Elastomer Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/2", 17T WLL (1019631)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Kngpls Plt Cstr, Swl, Phnlc, 8", 1400 lb, D (65-DUR-0820-S-9.5 OAH)
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (P12S-PB060B-P3-001)
- Rwm Casters