Shop All Plate Casters
Rwm
Swivel, w/8x2" Polyolefin Wheel
Mfr # 45-POR-0820-S
Zoro # G0711282
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 45-POR-0820-S
- Zoro # G0711282
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Kingpin |
Wheel Color | Black |
Frame Finish | Silver Zinc Plate |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Durometer | 70D |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Wheel Bearings | Roller |
Item | Swivel,w/8x2" Polyolefin Wheel |
Replacement Wheel | POR-0820-08 |
Frame Material | Steel |
Core Color | Black |
Description
Swivel,w/8x2 In. Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTOR 55 Fits Standard Shackles DRings And OEM Recovery Points Fits 38 Steel Cable (00080-07)
- DAYTON Pendant Controller Assembly for H3 Hoist (2GXJ6)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Swivel, w/8x3" Cast Iron Wheel, Load Rating: 3000 lb. (76-CIR-0830-S)
- PITCO Equivalent 3in Swivel Adjustable Height Plate Casters for Fryers, 4PK (190KIT3PIT)
- Rwm Casters