Shop All Plate Casters
Rwm
Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty
Mfr # 46-DUR-0820-S
Zoro # G0712323
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Phenolic
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-DUR-0820-S
- Zoro # G0712323
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 90D |
Wheel Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Kingpin |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Finish | Silver Zinc Plate |
Core Color | Black |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Replacement Wheel | DUR-0820-08 |
Item | Swivel,w/8x2" Phenolic Wheel |
Description
Swivel,w/8x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Foot, PK4 (MH2LED802G)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (7G120SGG/10)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-GTB-0820-S)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Plt Cstr, Kngpnlss Swvl, Poly, 6", 1230 lb (65-UIB-0620-S-SL-Q-ICWB-80A)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X88)
- Rwm Casters