Shop All Plate Casters
Rwm
Swivel, w/8x2" Cast Iron Wheel
Mfr # 46-CIR-0820-S
Zoro # G0712140
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-CIR-0820-S
- Zoro # G0712140
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Kingpin |
Item | Swivel,w/8x2" Cast Iron Wheel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Wheel Color | Silver |
Replacement Wheel | CIR-0820-08 |
Durometer | 50RC |
Core Color | Silver |
Frame Material | Steel |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Description
Swivel,w/8x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN BEEST Shackle, 1/2" (GPGHBB13)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- WERNER 4 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Silver (TW374-30)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TLB-TP2-4)
- Rwm Casters