Shop All Plate Casters
Rwm
Swivel, w/8x2-1/2" Solid Elastomer Wheel
Mfr # 75-GTB-0825-S
Zoro # G0713391
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Ergo GT
- Load Rating 2400 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 75-GTB-0825-S
- Zoro # G0713391
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8" |
Wheel Width | 2-1/2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2" |
Plate Size | 4-1/2" x 6-1/2" x 5/16" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Ergo GT |
Load Rating | 2400 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Maintenance Free |
Frame Finish | Powder Coat |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Durometer | 75D |
Wheel Color | Gray |
Replacement Wheel | GTB-0825-12 |
Item | Swivel,w/8x2-1/2" Solid Elastomer Wheel |
Frame Material | Steel |
Core Color | Gray |
Caster Wheel Bearings | Ball |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Description
Swivel,w/8x2-1/2 In. Solid Elastomer Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- COFFING HOISTS Limit Switch Block (815J1)
- DAYTON Release Valve Kit (46-38)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- RWM Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0420-S-FCNTLB)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Swivel, w/8x2" Phenolic Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-DUR-0820-S)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- MAPP CASTER 4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity (146PO420SB)
- Rwm Plate Casters