Shop All Plate Casters
Rwm
Swivel, w/6x3" Urethane on Iron Wheel
Mfr # 76-UIR-0630-S
Zoro # G0713662
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-UIR-0630-S
- Zoro # G0713662
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Plate Size | 5-1/4" x 7-1/4" x 3/8" |
Mounting Bolt Dia. | 1/2" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Swivel,w/6x3" Urethane on Iron Wheel |
Frame Finish | Powder Coat |
Durometer | 92A |
Outside Bolt Hole Spacing | 4-1/8 x 6-1/8 |
Caster Wheel Bearings | Roller |
Wheel Color | Silver |
Inside Bolt Hole Spacing | 3-3/8 x 5-1/4 |
Core Color | Gray |
Replacement Wheel | UIR-0630-12 |
Caster Raceway | Maintenance Free |
Frame Material | Steel |
Description
Swivel,w/6x3 In. Urethane on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, White Vinyl (G06-WWX-XBN)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- RWM Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0420-S-FCNTLB)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- RWM Rigid, w/8x2" Urethane Wheel, Wheel Dia.: 8" (46-UPC-0820-R)
- ZORO SELECT Plate Caster, 2200 lb. Ld Rating, Ball (BO-GTH 200K)
- Rwm Casters