Shop All Plate Casters
Rwm
Swivel, w/6x2" Rubber on Iron Wheel
Mfr # 45-RIR-0620-S
Zoro # G0711197
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 410 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-RIR-0620-S
- Zoro # G0711197
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber on Iron |
Load Rating | 410 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Core Color | Black |
Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Raceway | Kingpin |
Frame Finish | Silver Zinc Plate |
Wheel Color | Black |
Replacement Wheel | RIR-0620-08 |
Durometer | 75A |
Caster Wheel Bearings | Roller |
Item | Swivel,w/6x2" Rubber on Iron Wheel |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Swivel,w/6x2 In. Rubber on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP033636)
- CROSBY Terminator Wedge Socket, Steel, 3/4in (1035027)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Brown Fence Post Protection (5282712020)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- RWM Swivel, w/8x3" Cast Iron Wheel, Load Rating: 3000 lb. (76-CIR-0830-S)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- Rwm Plate Casters