Shop All Plate Casters
Rwm
Swivel, w/6x2" Polyolefin Wheel
Mfr # 45-POR-0620-S
Zoro # G0711020
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-POR-0620-S
- Zoro # G0711020
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 700 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Kingpin |
Item | Swivel,w/6x2" Polyolefin Wheel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Wheel Color | Black |
Durometer | 70D |
Caster Wheel Bearings | Roller |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Material | Steel |
Replacement Wheel | POR-0620-08 |
Frame Finish | Silver Zinc Plate |
Description
Swivel,w/6x2 In. Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 10PK (TS-9-10)
- DAYTON Wheel, For 488V79 (493X51)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Kngpls Plt CStr, Swl, Phnlc, 6", 1200 lb, B (65-DUR-0620-S-SR)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb., D (LS-GSPO 101K)
- Rwm Plate Casters