Shop All Plate Casters
Rwm
Swivel, w/6x2" Phenolic Wheel
Mfr # 46-DUR-0620-S
Zoro # G0712448
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Phenolic
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-DUR-0620-S
- Zoro # G0712448
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Material | Steel |
Replacement Wheel | DUR-0620-08 |
Caster Wheel Bearings | Roller |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Item | Swivel,w/6x2" Phenolic Wheel |
Caster Raceway | Kingpin |
Durometer | 90D |
Outside Bolt Hole Spacing | 3 x 3 |
Wheel Color | Black |
Core Color | Black |
Frame Finish | Silver Zinc Plate |
Description
Swivel,w/6x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-03-56-)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Evergreen (00054-25)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (47-UIR-0620-S)
- RWM Rgd Caster, TPR, 8", 600 lb.. (65-RPR-0821-R)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- Rwm Casters