Shop All Plate Casters
Rwm
Swivel, w/6x2-1/2" Rubber on Iron Wheel, Load Rating: 810 lb.
Mfr # 75-RIR-0625-S-EHT
Zoro # G0713349
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron -EHT
- Load Rating 810 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 75-RIR-0625-S-EHT
- Zoro # G0713349
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2-1/2" |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/2" x 5/16" |
Mounting Bolt Dia. | 1/2" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber on Iron -EHT |
Load Rating | 810 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Wheel Bearings | Roller |
Replacement Wheel | RIR-0625-12 |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Wheel Color | Black |
Caster Raceway | Maintenance Free |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Core Color | Black |
Frame Finish | Powder Coat |
Durometer | 75A |
Frame Material | Steel |
Item | Swivel,w/6x2-1/2" Rubber on Iron Wheel |
Description
Swivel,w/6x2-1/2" Rubber on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D3)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- RWM Plte Caster, Rgd, Poly, 6", 1230 lb., Blue (65-UIB-0620-R-Q-42RT-80A)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb (76-FSR-0830-S)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- Rwm Casters