Shop All Plate Casters
Rwm
Swivel, w/5x2" Urethane Wheel, Caster Load Rating Range: Medium-Heavy Duty
Mfr # 46-UPR-0520-S
Zoro # G0712387
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane Polypropylene
- Load Rating 750 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 46-UPR-0520-S
- Zoro # G0712387
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane Polypropylene |
Load Rating | 750 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 95A |
Caster Raceway | Kingpin |
Outside Bolt Hole Spacing | 3 x 3 |
Replacement Wheel | UPR-0520-08 |
Frame Material | Steel |
Item | Swivel,w/5x2" Urethane Wheel |
Core Color | Black |
Wheel Color | Blue |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Description
Swivel,w/5x2" Urethane Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- Rwm Casters