Shop All Plate Casters
Rwm
Swivel, w/5x2" Polyolefin Wheel, Wheel Width: 2"
Mfr # 45-POB-0520-S-Q
Zoro # G0711440
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Plastic
- Load Rating 650 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 45-POB-0520-S-Q
- Zoro # G0711440
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Plastic |
Load Rating | 650 lb. |
Number of Wheels | 1 |
Item | Swivel,w/5x2" Polyolefin Wheel |
Outside Bolt Hole Spacing | 3 x 3 |
Durometer | 70D |
Wheel Color | Black |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Replacement Wheel | POB-0520-08 |
Core Color | Black |
Caster Wheel Bearings | Ball |
Frame Material | Steel |
Caster Raceway | Kingpin |
Frame Finish | Silver Zinc Plate |
Description
Swivel,w/5x2" Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8C1P6)
- DAYTON Load Roller Kit (MH4VME910G)
- DIXON Jack Chain with S Hook, Brass 12" (CH-B-12)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- RWM Kngpls Plt Cstr, Swvl, Poly, 6", 1230 lb, A (65-UIR-0620-S-42ST)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- Rwm Plate Casters