Shop All Plate Casters
Rwm
Swivel, w/5x2" Polyolefin Wheel, Caster Sub-Type: Rigid
Mfr # 45-POC-0520-R
Zoro # G0711617
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Plastic
- Load Rating 650 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rwm
- MFR # 45-POC-0520-R
- Zoro # G0711617
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Plastic |
Load Rating | 650 lb. |
Number of Wheels | 1 |
Core Color | Black |
Item | Swivel,w/5x2" Polyolefin Wheel |
Frame Finish | Silver Zinc Plate |
Wheel Color | Black |
Frame Material | Steel |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Celcon |
Replacement Wheel | POC-0520-08 |
Durometer | 70D |
Description
Swivel,w/5x2" Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Master Link, WLL24000Lb, 1In (5WRR9)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-243660-4-6PH-95)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- CONQUEST 2.0 Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity (17117-001)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIC-0820-S)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 1050 lb (3G138)
- Rwm Plate Casters