Shop All Plate Casters
Rwm
Swivel, w/5x2" Cast Iron Wheel
Mfr # 46-CIR-0520-S
Zoro # G0711921
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-CIR-0520-S
- Zoro # G0711921
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 50RC |
Replacement Wheel | CIR-0520-08 |
Wheel Color | Silver |
Core Color | Silver |
Outside Bolt Hole Spacing | 3 x 3 |
Item | Swivel,w/5x2" Cast Iron Wheel |
Frame Finish | Silver Zinc Plate |
Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Roller |
Caster Raceway | Kingpin |
Description
Swivel,w/5x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 1/2", 3,900 lb, White, 500'/Case (TWR122)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D5)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142424SL)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/2 In.D (NL1012)
- RWM Kngpls Plt CStr, Swl, Phnlc, 6", 1200 lb, B (65-DUR-0620-S-SR)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Swivel Plate Caster, Rubber, 8 in., 750 lb. (48-RAB-0820-S-EHT)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Green (R-WH-4DB)
- Rwm Casters