Shop All Plate Casters
Rwm
Swivel, w/5" Urethane Wheel
Mfr # 27-UPB-0512-S
Zoro # G0715482
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Urethane Polypropylene
- Load Rating 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 27-UPB-0512-S
- Zoro # G0715482
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-5/16" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Plate Size | 3.5 mm x 2-5/8 x 3-3/4 |
Mounting Bolt Dia. | 5/16" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Urethane Polypropylene |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Material | Steel |
Core Color | Black |
Caster Wheel Bearings | Ball |
Wheel Color | Blue |
Frame Finish | Silver Zinc Plate |
Outside Bolt Hole Spacing | 7 x 7 |
Item | Swivel,w/5" Urethane Wheel |
Replacement Wheel | UPB-0512-05 |
Durometer | 95A |
Caster Raceway | Kingpin |
Inside Bolt Hole Spacing | 7 x 7 |
Description
Swivel,w/5 In. Urethane Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 45' per Square Pail (T0143626)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- RWM Rgd Cstr, Forged Steel, 5", 1500lb (65-FSR-0520-R)
- RWM Kngpls Plt CStr, Swl, Phnlc, 6", 1200 lb, B (65-DUR-0620-S-SR)
- RWM Kngpls Plt Cstr, Swl, Poly, 12", 3400 lb, A (75-UIR-1230-S)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- Rwm Casters