Shop All Plate Casters
Rwm
Swivel, w/4x2" Polyolefin Wheel, Caster Wheel/Tread Material: Plastic
Mfr # 45-POB-0420-S-Q
Zoro # G0711827
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Plastic
- Load Rating 500 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-POB-0420-S-Q
- Zoro # G0711827
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Plastic |
Load Rating | 500 lb. |
Number of Wheels | 1 |
Replacement Wheel | POB-0420-08 |
Durometer | 70D |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Item | Swivel,w/4x2" Polyolefin Wheel |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Material | Steel |
Caster Raceway | Kingpin |
Wheel Color | Black |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Ball |
Description
Swivel,w/4x2" Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, UPC, 8015366 (8015366)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TW EVANS CORDAGE 3/4 in. x 300 ft. Pure Number 1 Manila Rope (30-067)
- CASTERHQ 4"x1-1/4" Rigid Caster, Thermo Plastic Rubber Wheel, 300 LBS Capac (HD-24CR414FX35X-02)
- RWM Kingpinless Rgd Caster, Polyurthn, 900 lb (S65-UPR-0620-S)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- Rwm Plate Casters