Shop All Plate Casters
Rwm
Swivel, w/4x2" Cast Iron Wheel, Caster Load Rating Range: Medium-Heavy Duty
Mfr # 46-CIR-0420-S
Zoro # G0712122
original price:
$57.20
36% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-CIR-0420-S
- Zoro # G0712122
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 50RC |
Frame Finish | Silver Zinc Plate |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Kingpin |
Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Core Color | Silver |
Replacement Wheel | CIR-0420-08 |
Wheel Color | Silver |
Item | Swivel,w/4x2" Cast Iron Wheel |
Caster Wheel Bearings | Roller |
Description
Swivel,w/4x2Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Polyliner Holder (GRFG6173M10000)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 1500 lb (65-UAB-0821-S-9.5OAH-3.2LD-ICWB)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Plate Caster, Rigid, Phenolic, 5", 1000 lb (65-DUR-0520-R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- Rwm Casters