Shop All Plate Casters
Rwm
Swivel, w/4x2" Cast Iron Wheel
Mfr # 46-CIC-0420-S
Zoro # G0712061
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-CIC-0420-S
- Zoro # G0712061
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Durometer | 50RC |
Item | Swivel,w/4x2" Cast Iron Wheel |
Core Color | Silver |
Replacement Wheel | CIC-0420-08 |
Caster Raceway | Kingpin |
Frame Finish | Silver Zinc Plate |
Wheel Color | Silver |
Caster Wheel Bearings | Celcon |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Swivel,w/4x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3991404)
- CROSBY LOK-A-LOY A-336 Connecting Link, 3/8 in Trade, 6600 lb Load, Forged Alloy Steel (1014413)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Plate Caster, Rigid, Poly, 10", 5000 lb. (76-UIB-1030-R-INF)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2)
- Rwm Plate Casters