Shop All Plate Casters
Rwm
Swivel, w/10x3" Phenolic Wheel
Mfr # 75-DUR-1030-S
Zoro # G0713699
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Phenolic
- Load Rating 2900 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 75-DUR-1030-S
- Zoro # G0713699
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 11-1/2" |
Wheel Dia. | 10" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2" |
Plate Size | 4-1/2" x 6-1/2" x 5/16" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 2900 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 90D |
Wheel Color | Black |
Core Color | Black |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Replacement Wheel | DUR-1030-12 |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Frame Finish | Powder Coat |
Frame Material | Steel |
Caster Wheel Bearings | Roller |
Item | Swivel,w/10x3" Phenolic Wheel |
Caster Raceway | Maintenance Free |
Description
Swivel,w/10x3 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 23mm (D607)
- STANLEY 14' x 1 in Ratchet Strap, 3000 lb, 4PK (S1006)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Polyester, Yellow (EE1603DFX9)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10020)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- RWM Swivel, w/8x2" Urethane Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-UPC-0820-S)
- RWM Swivel Plate Caster, Polyurethane, 1500 lb (68-UAB-0821-S-92A)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-TLB)
- Rwm Casters