Shop All Plate Casters
Rwm
Swivel Rubber Kingpinless Caster, 8"
Mfr # 65-RIR-0820-S
Zoro # G0713489
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-RIR-0820-S
- Zoro # G0713489
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber on Iron |
Load Rating | 500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Raceway | Kingpinless |
Outside Bolt Hole Spacing | 3 x 3 |
Wheel Color | Black |
Frame Finish | Silver Zinc Plate |
Core Color | Black |
Replacement Wheel | RIR-0820-08 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Roller |
Item | Swivel Rubber Kingpinless Caster,8" |
Durometer | 75A |
Frame Material | Steel |
Description
Swivel Rubber Kingpinless Caster,8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- TOLSEN Swivel Caster W/Brake Diameter: , Material: PP+TPR, Load capacity: 200lbs (62918)
- Rwm Casters