Shop All Plate Casters
Rwm
Swivel Rubber Kingpinless Caster, 6"
Mfr # 65-RIR-0620-S
Zoro # G0713242
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 410 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-RIR-0620-S
- Zoro # G0713242
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber on Iron |
Load Rating | 410 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Finish | Silver Zinc Plate |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Replacement Wheel | RIR-0620-08 |
Frame Material | Steel |
Wheel Color | Black |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Caster Raceway | Kingpinless |
Durometer | 75A |
Caster Wheel Bearings | Roller |
Item | Swivel Rubber Kingpinless Caster,6" |
Description
Swivel Rubber Kingpinless Caster,6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 40 ft. (82292)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- Rwm Plate Casters