Shop All Plate Casters
Rwm
Swivel Plate Caster, Rubber, 8 in., 750 lb.
Mfr # 48-RAB-0820-S-EHT
Zoro # G6644513
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber On Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-RAB-0820-S-EHT
- Zoro # G6644513
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Paint Ameron 385 2 Gallon Kit, 11784406 (11784406)
- DAYTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z66)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE1801TFX10)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- RWM Rigid Plate Caster, Nylon, 4 in., 1050 lb. (47-GTB-0420-R)
- RWM Swivel, w/6x3" Urethane on Iron Wheel (76-UIR-0630-S)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- Rwm Plate Casters