Shop All Plate Casters
Rwm
Swivel Plate Caster, Rubber, 6 in., 615 lb.
Mfr # 48-RAB-0620-S-EHT
Zoro # G7226082
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber On Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 48-RAB-0620-S-EHT
- Zoro # G7226082
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 615 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- CASTERHQ 4"x1.25" RED Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, 325 L (LDPPR4X125RG)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Swivel, w/5x2" Cast Iron Wheel (46-CIR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- RWM Swivel, w/4x2" Phenolic Wheel (45-DUR-0420-S)
- ZORO SELECT Plate Caster, Swivel, 280 lb., Light-Duty (426A86)
- Rwm Casters