Shop All Plate Casters
Rwm
Swivel Plate Caster, Nylon, 8 in., 1800 lb.
Mfr # 68-GTB-0820-S
Zoro # G7000542
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ergo GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 68-GTB-0820-S
- Zoro # G7000542
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 6-1/2" |
Plate Size | 4" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb (76-FSR-0830-S)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Rigid Plate Caster, Nylon, 6 in., 1500 lb. (47-GTB-0620-R)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 1500 lb (65-UAB-0821-S-9.5OAH-3.2LD-ICWB)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- Rwm Plate Casters