Shop All Plate Casters
Rwm
Swivel Caster, w/5x2" Cast Iron Wheel
Mfr # 52-CIR-0520-S
Zoro # G0712551
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 52-CIR-0520-S
- Zoro # G0712551
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2" |
Plate Size | 4-1/2" x 6-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Frame Finish | Silver Zinc Plate |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Wheel Color | Silver |
Core Color | Silver |
Item | Swivel Caster,w/5x2" Cast Iron Wheel |
Replacement Wheel | CIR-0520-08 |
Caster Raceway | Kingpin |
Frame Material | Steel |
Durometer | 50RC |
Caster Wheel Bearings | Roller |
Description
Swivel Caster,w/5x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (76-DUR-0830-S)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- RWM Kngpls Plt Cstr, Swvl, Poly, 6", 1230 lb, A (65-UIR-0620-S-42ST)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-UIR-0630-S)
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S520-PUR-RS)
- Rwm Plate Casters