Shop All Plate Casters
Rwm
Swivel Caster, 8", 1200 lb.
Mfr # 65-UPR-0620-R
Zoro # G7467026
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Urethane Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-UPR-0620-R
- Zoro # G7467026
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | None- Rigid Caster |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J974)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1" x 6' - Domestic (SW1-1-6-D)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- RWM Plate Caster, Rigid, Phenolic, 5", 1000 lb (65-DUR-0520-R)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- ZORO SELECT Rigid Plate Caster, Csst Irn, 6 in, 1200 lb (1NWL5)
- Rwm Plate Casters