Shop All Plate Casters
Rwm
Swivel Cast Iron Kingpinless Caster, 6"
Mfr # 65-CIR-0620-S
Zoro # G0713303
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 65-CIR-0620-S
- Zoro # G0713303
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Durometer | 50RC |
Caster Raceway | Kingpinless |
Frame Material | Steel |
Outside Bolt Hole Spacing | 3 x 3 |
Replacement Wheel | CIR-0620-08 |
Caster Wheel Bearings | Roller |
Wheel Color | Silver |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Finish | Silver Zinc Plate |
Item | Swivel Cast Iron Kingpinless Caster,6" |
Core Color | Silver |
Description
Swivel Cast Iron Kingpinless Caster,6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb (DHHT-500S)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- LITTLE GIANT Wagon Truck, 36x72, Flush Deck, 2000 lb. (CH-3672-12P-FSD)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- RWM Swivel, w/6x2" Urethane Wheel, Number of Wheels: 1 (45-UPR-0620-S)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- RWM Swivel, w/4x2" Cast Iron Wheel (46-CIC-0420-S)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- Rwm Casters