Shop All Rubber Wheels
Rwm
Stainless Rgd, w/5x2" Solid Elastomer Whl
Mfr # S65-GTB-0520-R
Zoro # G0714408
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Ergo GT
- Wheel Dia. 5"
- Wheel Width 2"
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # S65-GTB-0520-R
- Zoro # G0714408
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 5" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Stem Dia. | No Stem |
Overall Height | 6-1/2" |
Details
Item | Stainless Rgd,w/5x2" Solid Elastomer Whl |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Wheel/Tread Material | Ergo GT |
Load Rating | 1200 lb. |
Frame Finish | Stainless |
Replacement Wheel | GTB-0520-08 |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Core Color | Gray |
Caster Sub-Type | Rigid |
Caster Wheel Bearings | Ball |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Durometer | 75D |
Outside Bolt Hole Spacing | 3 x 3" |
Caster Brake Included | No |
Wheel Color | Gray |
Frame Material | Steel |
Description
Stainless Rgd,w/5x2" Solid Elastomer Whl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R3232A3E30B4W4C1P3)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- HAMILTON Rigid Caster 1000lb 10 Solid Pneumatic (R-7510-SPRT)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (P-RCP-035X013/038K)
- Rwm Rubber Wheels