Shop All Rubber Wheels
Rwm
Rubber on Aluminum Wheel, 4x2"
Mfr # RAB-0420-08-EHT-NM
Zoro # G0714721
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Type Solid Aluminum
- Hub Length 2-1/2
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # RAB-0420-08-EHT-NM
- Zoro # G0714721
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Dimensions
Hub Length | 2-1/2 |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Caster Wheel |
Caster Load Rating Range | Heavy Duty |
Hub Type | Solid Aluminum |
Caster Wheel/Tread Material | Rubber |
Load Rating | 700 lb. |
Non-Marking | Yes |
Description
Rubber on Aluminum Wheel,4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- BLICKLE SS, Kingpin Swivel Caster, PU, 5", Brake (LEXR-PATH 125KFD-FI)
- CM Brake Disc (24735)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Rubber on Iron Wheel, 8x2" (RIR-0820-08)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- DAYTON Mold-On Rubber Wheel, 6 x 1-1/2 (MH34D64402G)
- Rwm Caster Wheels