Shop All Plate Casters
Rwm
Rigid, w/8x2" Urethane on Iron Wheel
Mfr # 45-UIR-0820-R
Zoro # G0712271
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Urethane
- Load Rating 1200 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-UIR-0820-R
- Zoro # G0712271
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Urethane |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Finish | Silver Zinc Plate |
Replacement Wheel | UIR-0820-08 |
Frame Material | Steel |
Wheel Color | Silver |
Core Color | Gray |
Durometer | 92A |
Item | Rigid,w/8x2" Urethane on Iron Wheel |
Caster Wheel Bearings | Roller |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Description
Rigid,w/8x2 In. Urethane on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112242)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 6", 900 lb (65-UPC-0620-S)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 8", 3000 lb, A (75-UIB-0820-S-INF)
- RWM Kingpinless Swivel Plate Caster, 1200 lb. (65-DUR-0620-S)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Gray Iron Steel Wheel, (CB-10RCGI63)
- Rwm Plate Casters