Shop All Plate Casters
Rwm
Rigid, w/8x2" Polyolefin Wheel, Number of Wheels: 1
Mfr # 45-POC-0820-R
Zoro # G0711982
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Plastic
- Load Rating 800 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-POC-0820-R
- Zoro # G0711982
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Plastic |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Wheel Color | Black |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Celcon |
Item | Rigid,w/8x2" Polyolefin Wheel |
Frame Material | Steel |
Core Color | Black |
Frame Finish | Silver Zinc Plate |
Outside Bolt Hole Spacing | 3 x 3 |
Replacement Wheel | POC-0820-08 |
Durometer | 70D |
Description
Rigid,w/8x2Polyolefin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 50ft. (322-50S)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- RWM Rigid Cast Iron Caster, 5" (65-CIR-0520-R)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- Rwm Plate Casters