Shop All Plate Casters
Rwm
Rigid, w/8x2" Nylon Wheel, Wheel Dia.: 8"
Mfr # 46-PNR-0820-R
Zoro # G0712901
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Pinnacle
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-PNR-0820-R
- Zoro # G0712901
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Pinnacle |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Core Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Replacement Wheel | PNR-0820-08 |
Durometer | 85D |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Item | Rigid,w/8x2" Nylon Wheel |
Frame Material | Steel |
Wheel Color | Black |
Description
Rigid,w/8x2" Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-95-27-GRA)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- RWM Rigid, w/6x2" Solid Elastomer Wheel, Durometer: 75D (45-GTB-0620-R)
- RWM Kingpinless Swvl Plt Caster, 1000 lb, (65-UPR-0820-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2000 lb (75-UIB-0630-S-Q-2.5LD)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- RWM Kingpinless Swivel Plate Caster, 1200 lb. (65-DUR-0620-S)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRRD-2-R820-2)
- Rwm Plate Casters