Shop All Plate Casters
Rwm
Rigid, w/8x2" Cast Iron Wheel
Mfr # 46-CIR-0820-R
Zoro # G0712317
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-CIR-0820-R
- Zoro # G0712317
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Wheel Bearings | Roller |
Wheel Color | Silver |
Replacement Wheel | CIR-0820-08 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Core Color | Silver |
Item | Rigid,w/8x2" Cast Iron Wheel |
Durometer | 50RC |
Frame Material | Steel |
Frame Finish | Silver Zinc Plate |
Description
Rigid,w/8x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-050 .375 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-308-050)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- Rwm Casters