Shop All Plate Casters
Rwm
Rigid, w/6x3" Urethane on Iron Wheel
Mfr # 76-UIR-0630-R
Zoro # G0713717
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 76-UIR-0630-R
- Zoro # G0713717
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6" |
Wheel Width | 3" |
Stem Dia. | No Stem |
Plate Size | 5-1/4" x 7-1/4" x 3/8" |
Mounting Bolt Dia. | 1/2" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 2000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Silver |
Frame Material | Steel |
Outside Bolt Hole Spacing | 4-1/8 x 6-1/8 |
Durometer | 92A |
Replacement Wheel | UIR-0630-12 |
Caster Wheel Bearings | Roller |
Item | Rigid,w/6x3" Urethane on Iron Wheel |
Frame Finish | Powder Coat |
Core Color | Gray |
Inside Bolt Hole Spacing | 3-3/8 x 5-1/4 |
Description
Rigid,w/6x3" Urethane on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2602NTX12)
- MAG-MATE Pad Eye, 9/16" Depth, 2-7/64" L, 1-5/8" W (PE0100)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- RWM Kngpls Plt Cstr, Swvl, Poly, 6", 1230 lb, A (65-UIR-0620-S-42ST)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- Rwm Casters