Shop All Plate Casters
Rwm
Rigid, w/6x2" Urethane on Iron Wheel, Number of Wheels: 1
Mfr # 46-UIR-0620-R
Zoro # G0712037
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Urethane on Iron
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-UIR-0620-R
- Zoro # G0712037
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Urethane on Iron |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | UIR-0620-08 |
Core Color | Gray |
Item | Rigid,w/6x2" Urethane on Iron Wheel |
Frame Finish | Silver Zinc Plate |
Caster Wheel Bearings | Roller |
Durometer | 92A |
Wheel Color | Silver |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Frame Material | Steel |
Description
Rigid,w/6x2" Urethane on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- RWM Plte Caster, Rgd, Poly, 6", 1230 lb., Blue (65-UIB-0620-R-Q-42RT-80A)
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- Rwm Casters