Shop All Plate Casters
Rwm
Rigid, w/6x2" Solid Elastomer Wheel, Durometer: 75D
Mfr # 45-GTB-0620-R
Zoro # G0710899
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1200 lb.
- Wheel Dia. 6"
- Wheel Width 2"
- Inside Bolt Hole Spacing 2-5/8 x 3-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 45-GTB-0620-R
- Zoro # G0710899
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Overall Height | 7-1/2" |
Details
Item | Rigid,w/6x2" Solid Elastomer Wheel |
Caster Sub-Type | Rigid |
Load Rating | 1200 lb. |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Number of Wheels | 1 |
Frame Finish | Silver Zinc Plate |
Core Color | Gray |
Durometer | 75D |
Caster Wheel/Tread Material | Elastomer |
Replacement Wheel | GTB-0620-08 |
Wheel Color | Gray |
Caster Brake Included | No |
Frame Material | Steel |
Caster Wheel Bearings | Ball |
Description
Rigid,w/6x2 In. Solid Elastomer Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- RWM Kngpls Plt Cstr, Swl, Phnlc, 8", 1400 lb, D (65-DUR-0820-S-9.5 OAH)
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- RWM Rigid Plate Caster, Rubber, 6 in., 615 lb. (48-RAB-0620-R-EHT)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Rigid Plate Caster, Polyurethane, 1230 lb. (47-UIR-0620-R)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-20S620-TPRRD)
- Rwm Plate Casters