Shop All Plate Casters
Rwm
Rigid, w/6x2" Phenolic Wheel
Mfr # 46-DUR-0620-R
Zoro # G0712527
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Phenolic
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-DUR-0620-R
- Zoro # G0712527
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Core Color | Black |
Caster Wheel Bearings | Roller |
Replacement Wheel | DUR-0620-08 |
Frame Material | Steel |
Item | Rigid,w/6x2" Phenolic Wheel |
Durometer | 90D |
Frame Finish | Silver Zinc Plate |
Description
Rigid,w/6x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R52)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- RWM Swivel Plate Caster, Polyurethane, 1500 lb (68-UAB-0821-S-92A)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- Rwm Casters