Shop All Plate Casters
Rwm
Rigid, w/6x2" Nylon Wheel, Wheel Dia.: 6"
Mfr # 46-PNR-0620-R
Zoro # G0712280
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Pinnacle
- Load Rating 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rwm
- MFR # 46-PNR-0620-R
- Zoro # G0712280
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Pinnacle |
Load Rating | 1200 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | PNR-0620-08 |
Frame Finish | Silver Zinc Plate |
Item | Rigid,w/6x2" Nylon Wheel |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Caster Wheel Bearings | Roller |
Core Color | Black |
Frame Material | Steel |
Outside Bolt Hole Spacing | 3 x 3 |
Wheel Color | Black |
Durometer | 85D |
Description
Rigid,w/6x2" Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- KOCH Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L (5031635)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Gray (CMS4-5RBB)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 1200 lb. (65-DUR-0620-S)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- RWM Plate Castr, Rgd, Cast Irn, 10", 4000 lb. (75-CIR-1030-R)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- Rwm Plate Casters